0
1
2
3

Toothed Lock Washer - Metric - Spring Steel (350-425 HV10) - External Teeth - DIN 6797 A


Select
£0.02 Inc VAT (20%)
Up to 12.5% off


See all variants from £0.02

Description

Toothed Lock Washer
Metric
Spring Steel (350-425 HV10)
External Teeth
DIN 6797 A

Feature Attributes

Leading Standard:
DIN 6797 A
Material:
Spring Steel
DIN:
6797-A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome