Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
3/8 UNC X 5/8 Skt Set Screw - Flat Point (GR-45H) (14.9)
By Qualfast
Order Code:
ZT1086343X
£0.22
each
Inc VAT (20%)
£22.00 minimum order value
Add to basket
Minimum order quantity: 100.
Currently unavailable
Unavailable
GBP
22.00
https://www.zoro.co.uk/shop/fasteners/set-screws/3-8th-unc-x-5-8-skt-set-screw-flat-point-gr-45h-14-9/p/ZT1086343X
Add to quotation
View all Set Screws
Description
Hexagon Socket Set Screw, UNC
Steel - Grade 14.9
Flat Point
ASME B18.3
See full description
Tags:
#ClearanceProduct
Specifications
Specifications for 3/8 UNC X 5/8 Skt Set Screw - Flat Point (GR-45H) (14.9)
Thread Size
3/8in.
Thread
UNC
Thread Direction
Right Hand
Grade
45H
Leading Standard
BS 2470
Length
5/8in
Surface Treatment
Plain
Driving Features
Hexagon Socket
Material
Steel
Point Type
Flat Point