0
1

Slotted Set Screw, Metric - A1/A2 Stainless - Cone Point - DIN 553


£0.13 Inc VAT (20%)
Up to 15.5% off

See 31 Product Variants
£0.13

Description

Metric Thread
DIN 553
Stainless Steel A1/A2

Feature Attributes

Driving Features:
Slotted
Material:
A1/A2 Stainless Steel
Leading Standard:
DIN 553
Standards Met:
BS 4219,NF E25-161,NEN 1488,ISO 7434
Point Type:
Cone Point
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome