Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
Slotted Set Screw, Metric - A1/A2 Stainless - Long Dog Point - DIN 438
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.16
Inc VAT (20%)
Up to 10% off
1
Add to basket
Add to quotation
See all variants from
£0.16
Description
Metric Thread
DIN 417
Stainless Steel A2
Feature Attributes
System of Measurement:
Metric
Material:
A1/A2 Stainless Steel
Leading Standard:
DIN 438
Thread Direction:
Right
Standards Met:
NF E25-163,ISO 7436,NEN 1486
Point Type:
Cup Point
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome