0
1
2

Slotted Set Screw, Metric - A4 Stainless - Cone Point - DIN 551


Select
Select
£0.25 Inc VAT (20%)
Up to 15.5% off


See all variants from £0.25

Description

Metric Thread
DIN 553
Steel
Class 14H

Feature Attributes

Driving Features:
Slotted
Material:
A4 Stainless Steel
Leading Standard:
DIN 551
Thread Direction:
Right
System of Measurement:
Metric
Point Type:
Flat Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome