Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
Slotted Set Screw, Metric - A4 Stainless - Cone Point - DIN 553
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.27
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.27
Description
Metric Thread
DIN 553
Stainless Steel A4
Feature Attributes
Point Type:
Cone Point
Driving Features:
Slotted
System of Measurement:
Metric
Material:
A4 Stainless Steel
Thread Direction:
Right
Leading Standard:
DIN 553
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome