0
1
2

Slotted Set Screw, Metric - Steel - Grade 14H - Flat Point - DIN 551


Select
Select
£0.04 Inc VAT (20%)
Up to 20% off


See all variants from £0.04

Description

Metric Thread
DIN 551
Steel
Class 14H

Feature Attributes

Leading Standard:
DIN 551
Point Type:
Flat Point
Surface Treatment:
Plain
Grade:
14H
Driving Features:
Slotted
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome