Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Set Screws
Slotted Set Screw With Cone Point - Steel - Right Plain - Metric - DIN 553
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.06
Inc VAT (20%)
Up to 14% off
1
Add to basket
Add to quotation
See all variants from
£0.06
Description
Slotted Set Screw With Cone Point
Steel
Right Plain
Metric
DIN 553
Feature Attributes
Material:
Steel
Thread Direction:
Right
Standards Met:
BS 4219,ISO 7434,NF E25-161,NEN 1488
Grade:
14H
Surface Treatment:
Plain
System of Measurement:
Metric
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome