0
1

Socket Set Screw, BSW - Steel - Grade 14.9 - Cup Point - BS 2470


Select
£0.89 Inc VAT (20%)


See all variants from £0.89

Description

Socket Set Screw, BSW
Steel - Grade 14.9
Cup Point
BS 2470

Feature Attributes

Grade:
45H
Point Type:
Cup Point
Thread Size:
1/2in.
Surface Treatment:
Plain
Material:
Steel
Leading Standard:
BS 2470
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome