0
1
2
3

Socket Set Screw, Metric - A2 Stainless - Grade 70 - Cone Point - DIN 914


Select
Select
£0.07 Inc VAT (20%)


See all variants from £0.07

Description

Hexagon Socket Set Screw, Metric
A2 Stainless - Grade 70
Cone Point
DIN 914

See full description

Feature Attributes

Point Type:
Cone Point
Thread Direction:
Right Hand
Material:
A2 Stainless
Driving Features:
Hexagon Socket
Surface Treatment:
Plain
Thread:
Metric
More attributes