0
1
2
3

Socket Set Screw, Metric - Steel - BZP - Grade 14.9 - Cup Point - DIN 916


Select
Select
£0.02 Inc VAT (20%)
Up to 12.5% off


See all variants from £0.02

Description

Hexagon Socket Set Screw, Metric
Steel - BZP - Grade 14.9
Cup Point
DIN 916

See full description

Feature Attributes

Leading Standard:
DIN 916
Thread Direction:
Right Hand
Surface Treatment:
Zinc Plated
Grade:
45H
Thread:
Metric
Point Type:
Cup Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome