0
1
2
3

Socket Set Screw, Metric - Steel - Grade 14.9 - Cone Point - DIN 914


Select
Select
£0.01 Inc VAT (20%)
Up to 20% off


See all variants from £0.01

Description

High tensile alloy steel. Grade 14.9. DIN 915.

Cone Point
DIN 914. For permanent location of parts. Deep penetration for maximum radial and axial fixing power. Can be used as pivots and where fine adjustment is required.

See full description

Feature Attributes

Thread:
Metric
Grade:
45H
Leading Standard:
DIN 914
Thread Direction:
Right Hand
Surface Treatment:
Plain
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome