0
1
2
3

Socket Set Screw, Metric - Steel - Grade 14.9 - Dog Point - DIN 915


Select
Select
£0.02 Inc VAT (20%)
Up to 3.5% off


See all variants from £0.02

Description

High tensile alloy steel. Grade 14.9.

Dog Point
For permanent location of one part to another. The point is generally centre spotted and a location hole drilled in the shaft or ground flat where location is made.

See full description

Feature Attributes

Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Grade:
45H
Thread Direction:
Right Hand
Thread:
Metric
Material:
Steel
More attributes