1. Fasteners/
  2. Screws & Bolts/
  3. Set Screws
Socket Set Screw, Metric - Steel - Grade 5.8 - Nylon Dog Point - DIN 915
0
1
2

Socket Set Screw, Metric - Steel - Grade 5.8 - Nylon Dog Point - DIN 915


21 Variants From
£2.19

Inc VAT (20%)

Up to 12.5% off
See 21 Product Variants
£2.19

Description

Hexagon Socket Set Screw, Metric
Steel - Grade 5.8
Nylon Dog Point
DIN 915

See full description

Feature Attributes

Grade:

5.8

Surface Treatment:

Plain

Material:

Steel

Driving Features:

Hexagon Socket

Point Type:

Nylon Dog

Thread Direction:

Right Hand

More attributes