0
1
2
3

Socket Set Screw, Metric - Steel - Zinc Plated Yellow Passivated- Grade 14.9 - Cup Point - DIN 916


£0.06 Inc VAT (20%)
Up to 12.5% off

See 5 Product Variants
£0.06

Description

Hexagon Socket Set Screw, Metric
Steel Zinc Plated Yellow Passivated- Grade 14.9
Cup Point
DIN 916

Feature Attributes

Material:
Steel
Thread:
Metric
Surface Treatment:
Zinc Plated Yellow Passivated
Driving Features:
Hexagon Socket
Thread Direction:
Right Hand
Leading Standard:
DIN 916
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome