0
1
2

Socket Set Screw, UNC - Steel - Grade 14.9 - Knurled Cup Point - DIN 916


£0.04 Inc VAT (20%)

See all variants from £0.04

Description

High tensile alloy steel. Grade 14.9.
For quick and permanent location of pulleys, collars and gears on shafts. Will hold fast even in poorly tapped holes. Interrupted profile of clamping face resists loosening due to vibration. Sizes above 1/4" are generally counterbored to provide maximum clamping efficiency.

Feature Attributes

Thread Direction:
Right Hand
Point Type:
Knurled Cup Point,
Grade:
45H
Material:
Steel
Surface Treatment:
Plain
Driving Features:
Hexagon Socket
More attributes