0
1
2

Socket Set Screw, UNC - Steel - Grade 14.9 - Knurled Point - DIN 916


£0.04 Inc VAT (20%)
Up to 36% off

See 6 Product Variants
£0.04

Description

High tensile alloy steel. Grade 14.9.
For quick and permanent location of pulleys, collars and gears on shafts. Will hold fast even in poorly tapped holes. Interrupted profile of clamping face resists loosening due to vibration. Sizes above 1/4" are generally Counter-bored to provide maximum clamping efficiency.

Feature Attributes

Point Type:
Knurled Cup Point,
Leading Standard:
DIN 916
Thread Direction:
Right Hand
Grade:
45H
Material:
Steel
Driving Features:
Hexagon Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome