0
1
2
3

Socket Head Shoulder Screw A2


Select
Select
£3.09 Inc VAT (20%)
Up to 11% off


See all variants from £3.09

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 70.
Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300°C.
Dimensions to ISO 7379. Body Diameter Tol f9

Feature Attributes

Grade:
70
Thread:
Metric
Leading Standard:
ISO 7379
Thread Direction:
Right Hand
Surface Treatment:
Plain
ASME:
B18.3.3M
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome