Socket Head Shoulder Screw, BSF - Steel - Grade 12.9 - DIN 610


Select
Select
Select
£0.73 Inc VAT (20%)
Up to 7.5% off


See all variants from £0.73

Description

High Grade Alloy Steel.
Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (Un-plated): 300°C.
Body Diameter Tolerance h8

Feature Attributes

Grade:
12.9
Surface Treatment:
Plain
Thread Direction:
Right Hand
Leading Standard:
DIN 610
Thread:
BSF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome