Socket Head Shoulder Screw, Metric - Steel - Grade 12.9 - DIN 610


£0.39 Inc VAT (20%)
Up to 6.5% off

See 66 Product Variants
£0.39

Description

Metric Thread
Material Steel
Fit - f9

Feature Attributes

Thread:
Metric
Thread Direction:
Right Hand
Leading Standard:
DIN 610
Surface Treatment:
Plain
Grade:
12.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome