0
1

3/8 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1

Order Code: ZT3373522S

£0.45each Inc VAT (20%)
£22.50 minimum order value
QuantityPriceDiscount
1 - 99£0.450%
100 - 199£0.434.5%
200 - 499£0.419%
500 - 999£0.4011%
1000 +£0.3815.5%

Minimum order quantity: 50.

Description


Description unavailable

Specifications for 3/8 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
  • Surface Treatment
    Plain
  • Diameter
    0.74in
  • For nom. size
    3/8
  • Hole Diameter
    0.38in
  • Thickness
    0.12in
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome