Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
Curved Spring Lock Washer - Metric - Phosphor Bronze Cu4 - DIN 128 A
By Qualfast
Reset
Clear All
For nom. size
Select
See all variants from
£0.04
Inc VAT (20%)
Up to 22.5% off
1
Add to basket
Add to quotation
See all variants from
£0.04
Description
Curved Spring Lock Washer
Metric
Phosphor Bronze Cu4
DIN 128 A
Feature Attributes
Leading Standard:
DIN 128 A
Material:
Phosphor Bronze
DIN:
128-A
Material Technical:
CU4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome