Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
Curved Spring Lock Washer, Metric - Spring Steel - BZP - DIN 128 A
By Qualfast
Reset
Clear All
For nom. size
Select
See all variants from
£0.01
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.01
Description
Curved Spring Lock Washer,
Metric,
Spring Steel - BZP,
DIN 128 A.
Feature Attributes
Surface Treatment:
Zinc Plated
Material:
Spring Steel
Leading Standard:
DIN 128 A
DIN:
128-A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome