0
1
2

Curved Spring Lock Washer, Metric - Spring Steel - Zinc Yellow Passivated - DIN 128 A


Select
£0.02 Inc VAT (20%)
Up to 15.5% off


See all variants from £0.02

Description

Curved spring lock washer DIN 128 A Spring steel DIN267-26

Feature Attributes

Leading Standard:
DIN 128 A
Surface Treatment:
Zinc Plated Yellow Passivated
Material:
Spring Steel
DIN:
128-A
Material Technical:
DIN 267-26

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome