0
1
2

Square Head Bolt, Metric - Steel - Grade 8.8 - Dog Point - DIN 479


£0.25 Inc VAT (20%)
Up to 16% off

See 53 Product Variants
£0.25

Description

Metric Thread
Material steel
Class 8.8
DIN 479

Feature Attributes

Material:
Steel
Grade:
8.8
Thread Direction:
Right
Head Shape:
Square Head
System of Measurement:
Metric
Driving Features:
Square Head
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome