1. Fasteners/
  2. Nuts/
  3. Square Nuts
Speed (Cage Nuts) - Metric - Steel - BZP (Bright Zinc Plated) - Type A
0
1

Speed (Cage Nuts) - Metric - Steel - BZP (Bright Zinc Plated) - Type A


Select
See all variants from
£0.19Inc VAT (20%)
Up to 16% off

See all variants from £0.19

Description

Speed (Cage Nuts)
Metric
Steel - BZP (Bright Zinc Plated) - Type A

Feature Attributes

System of Measurement:
Metric
Thread Direction:
Right
Surface Treatment:
Zinc Plated
Material:
Spring Steel
Type No.:
SMG
r:
0.5
More attributes