0
1

Square Weld Nuts - Metric - A2 Stainless Steel - DIN 928


£0.12 Inc VAT (20%)

See 3 Product Variants
£0.12

Description

Square Weld Nuts
Metric
A2 Stainless Steel
DIN 928

Feature Attributes

Leading Standard:
DIN 928
Driving Features:
Square
Thread Direction:
Right
Material:
A2 Stainless
System of Measurement:
Metric
Grade:
A2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome