Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M8 Square Taper Washer 8% - Steel - Hot Dip Galvanised DIN 434
By Qualfast
View all 1 reviews
Order Code:
ZT1114021X
For nom. size
*
M8
£0.20
each
Inc VAT (20%)
£2.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.20
0%
100 - 199
£0.19
5%
200 - 999
£0.18
10%
1000 +
£0.17
15%
10
Add to basket
Minimum order quantity: 10.
Get it by
Fri, 13th Dec
In Stock
GBP
2.00
https://www.zoro.co.uk/shop/fasteners/square-washers/m8-square-taper-washer-8-steel-hot-dip-galvanised-din-434/p/ZT1114021X
Add to quotation
Schedule an order and save 5%
View all Square Washers
Description
Square Taper Washers 8%
Metric
Steel - Grade HV10 - Hot-Dip Galvanized
DIN 434
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome