Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
Square Taper Washer 14%, Metric - A4 Stainless Steel - DIN 435
By Qualfast
3 Variants From
£1.59
Inc VAT (20%)
See 3 Product Variants
£1.59
Description
Square Taper Washer 14%,
Metric,
A4 Stainless Steel,
DIN 435.
Feature Attributes
Surface Treatment:
Plain
Leading Standard:
DIN 435
Grade:
A4
Material Technical:
A4
DIN:
435
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome