0
1

Square Taper Washers 8% - Metric - Steel - Grade HV10 - Hot-Dip Galvanized - DIN 434


Select
£0.20 Inc VAT (20%)


See all variants from £0.20

Description

Square Taper Washers 8%
Metric
Steel - Grade HV10 - Hot-Dip Galvanized
DIN 434

Feature Attributes

Material:
Steel
Leading Standard:
DIN 434
Surface Treatment:
Galvanised
DIN:
434
Class:
100 HV

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome