No More Nails Invisible Grab Adhesive


Select
£8.49 Inc VAT (20%)


See all variants from £8.49

Description

UniBond No More Nails Invisible eliminates the need for nails and screws. The solvent-free mount adhesive is constructed with water-based technology, ensuring extra-strength and a professional finish. Applies white, dries translucent. Specially designed for interior use, the mounting adhesive ensures strong bonds for heavy-duty repair and DIY jobs. Ideal as a skirting board adhesive and for many other internal bonding applications including fixing coat hooks or coving. Suitable for most common building materials, e.g. wood, ceramic, metal, concrete, brick, stone, plaster and most plastics. For optimal application, ensure surfaces are clean, dry and free from dust, oil, grease and loose material. One of the surfaces must be porous as the product dries by water evaporation. Cut off the tip of the cartridge above the screw thread, screw on nozzle and cut to desired size. Insert the cartridge in to the gun. Apply the adhesive to one surface and firmly press into place with a twisting action. Remove excess adhesive immediately with water. 

Feature Attributes

Colour:
Translucent
Glue Type:
No More Nails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome