Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Structural Bolts
Structural Assembly Screw with Nut, - Steel - Grade 8.8 - HD Galvanised - EN 15048
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.19
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.19
Description
Metric Thread
EN 15048
Class 8.8
Hot Dip Galvanised
Feature Attributes
Surface Treatment:
Hot Dip Galvanized
Thread Direction:
Right
Head Shape:
Hexagon Head
Leading Standard:
EN 15048
Driving Features:
Hexagon
Material:
Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome