Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Stud Bolts
Screwed Studding, Metric - Grade KG/YK - Double - ended Stud with 2 Nut - Reduced Shank
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£4.99
Inc VAT (20%)
Up to 16.5% off
1
Add to basket
Add to quotation
See all variants from
£4.99
Description
Steel 25CrMo4+QT/C35E+QT
Feature Attributes
System of Measurement:
Metric
Product Type:
Double End Stud
Leading Standard:
DIN 2510 L/NF
Surface Treatment:
Plain
Grade:
KG/YK
Thread Direction:
Right Hand
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome