1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Stud Bolts
Screwed Studding, Metric - Grade YK/YK - Double - ended Stud with 2 Nut - Reduced Shank
0
1
2

Screwed Studding, Metric - Grade YK/YK - Double - ended Stud with 2 Nut - Reduced Shank


Select
Select
See all variants from
£4.19

Inc VAT (20%)

See all variants from £4.19

Description

Steel: C35E+QT

Feature Attributes

Leading Standard:

DIN 2510 L/NF

Thread Direction:

Right Hand

Material:

Steel

Product Type:

Double End Stud

Surface Treatment:

Plain

System of Measurement:

Metric

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome