Long Tab Washer, Metric - Steel - DIN 93
0
1
2

Long Tab Washer, Metric - Steel - DIN 93


Select
£0.10 Inc VAT (20%)
Up to 23% off


See all variants from £0.10

Description

Long Tab Washer,
Metric,
Steel,
DIN 93.

See full description

Feature Attributes

Surface Treatment:
Plain
Material:
Steel
Leading Standard:
DIN 93
DIN:
93

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome