Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M20 Long Tab Washer - A4/316 Stainless Steel DIN 93
By Qualfast
2 Reviews
Order Code:
ZT1114198X
For nom. size
*
M20
£0.29
each
Inc VAT (20%)
£14.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 +
£0.26
10.5%
Add to basket
Minimum order quantity: 50.
Get it in
23-28
working days
Available
GBP
14.50
https://www.zoro.co.uk/shop/fasteners/tab-washers/m20-long-tab-washer-a4-316-stainless-steel-din-93/p/ZT1114198X
Add to quotation
View all Tab Washers
Description
Long Tab Washer
Metric
A4 Stainless Steel
DIN 93
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome