0
1
2

Security Button Head Screw - Hex With Pin - Stainless steel A2 - Metric


Select
£0.12 Inc VAT (20%)


See all variants from £0.12

Description

Security Button Head Screw
Hex With Pin
Stainless steel A2
Metric

See full description

Feature Attributes

Head Shape:
Button
Driving Features:
TX with Pin
Thread Size:
M4
Material:
A2 Stainless
Surface Treatment:
Plain
Grade:
A2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome