Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
Security Mushroom Head Tapping Screw With Tri-Wing Recess - Stainless Steel A2 - Metric
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.50
Inc VAT (20%)
Up to 15% off
1
Add to basket
Add to quotation
See all variants from
£0.50
Description
Security Mushroom Head Tapping Screw With Tri-Wing Recess
Stainless Steel A2
Metric
Feature Attributes
Head Shape:
Mushroom Head
Driving Features:
Tri Wing
Material:
A2 Stainless Steel
Grade:
A2
Material Technical:
A2
Thread:
Self tapping thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome