0
1
2

Security Pan Head Screw With 2 Holes - Stainless Steel A2 - Metric


Select
Select
£0.33 Inc VAT (20%)
Up to 8% off


See all variants from £0.33

Description

Security Pan Head Screw With 2 Holes
Stainless Steel A2
Metric

Feature Attributes

Driving Features:
Snake Eyes
Surface Treatment:
Plain
Head Shape:
Pan Head
Material:
A2 Stainless Steel
Grade:
A2
Material Technical:
A2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome