0
1
2

Security Self Tapping Screw, Inch - A2 Stainless, Torx Countersunk - DIN 7982-TX-PIN


Select
Select
£0.12 Inc VAT (20%)


See all variants from £0.12

Description

A2 Stainless Steel - Torx Countersunk

Feature Attributes

Surface Treatment:
Plain
Material:
A2 Stainless
Head Shape:
Countersunk
Driving Features:
TX With Pin
Grade:
A2
Thread:
Self Tapping Thread
More attributes