0
1
2

Security Self Tapping Screw, Metric - A2 Stainless, Torx Button - DIN 7982-TX-PIN


Select
Select
£0.09 Inc VAT (20%)


See all variants from £0.09

Description

A2 Stainless Steel - Torx Button Head

Feature Attributes

Driving Features:
TX With Pin
Material:
A2 Stainless
Head Shape:
Button
Surface Treatment:
Plain
Grade:
A2
Material Technical:
A2
More attributes