0
1

Shear Nuts


Select
£0.15 Inc VAT (20%)


See all variants from £0.15

Description

A2 Stainless Steel
A high security permanent nut fastening. The hexagonal part of the nut shears off at a predetermined torque (as only the cone is threaded) leaving a
tamper resistant cone fastening behind.

Feature Attributes

Driving Features:
Hexagon Socket
Material:
A2 Stainless
Head Shape:
Hexagon
Surface Treatment:
Plain
Grade:
A2
Product Type:
Security Shear Nut