Tamper Proof Countersunk Head Screw - Hex With Pin - Stainless Steel A2 - Metric


Select
Select
£0.06 Inc VAT (20%)
Up to 10.5% off


See all variants from £0.06

Description

Tamper Proof Countersunk Head Screw
Hex With Pin
Stainless Steel A2
Metric

See full description

Feature Attributes

Driving Features:
TX With Pin
Material:
A2 Stainless
Head Shape:
Countersunk
Surface Treatment:
Plain
Grade:
A2