Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thread Cutting Screws
Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Cross Recessed Raised Cheese Head Thread Cutting Screw - DIN 7516 AE - H
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.04
Inc VAT (20%)
Up to 20% off
1
Add to basket
Add to quotation
See all variants from
£0.04
Description
Metric Thread
DIN 7516 AE-H
Material - Steel
Zinc Plated
See full description
Feature Attributes
Leading Standard:
DIN 7516 AE-H
Thread:
Metric Thread
Head Shape:
Raised Cheese Head
Thread Direction:
Right
Surface Treatment:
Zinc Plated
Material:
Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome