0
1
2

Machine Screw, Metric - Steel - BZP (Bright Zinc Plated) - Hex Head Thread Cutting - DIN 7513 A


Select
Select
£0.12 Inc VAT (20%)
Up to 14% off


See all variants from £0.12

Description

Metric Thread
DIN 7513 A
Material - Steel
Zinc Plated

Feature Attributes

Head Shape:
Hexagon Head
Thread:
Metric Thread
Leading Standard:
DIN 7513 A
System of Measurement:
Metric
Driving Features:
Hexagon
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome