0
1
2

Machine Screw, Metric - A2 Stainless - Thread Rolling Countersunk Head Screw Pozi - DIN 7500


Select
£0.09 Inc VAT (20%)


See all variants from £0.09

Description

Metric
Stainless Steel A2

Feature Attributes

System of Measurement:
Metric
Leading Standard:
DIN 7500
Material:
A2 Stainless Steel
Driving Features:
Pozidriv
Thread:
Metric Thread
Thread Direction:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome