Fully Threaded Rod Zinc Plated Studding Bar Grade 4.8


£9.99 Inc VAT (20%)

See all variants from £9.99

Description

Fully Threaded Rod
Size: From M6 Up To M24 -
Length: 1M
Material: Metal- Din975
Zinc Plated - 4.8 Grade

Feature Attributes

Diameter:
6 mm
Grade:
4.8
Product Type:
Fully Threaded Rod
Length:
1 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome