0
1
2

Screwed Studding - A4 Stainless Steel- Grade 70 - Metric - DIN 976-1A


Select
Select
£1.22 Inc VAT (20%)
Up to 16.5% off


See all variants from £1.22

Description

Screwed Studding
A4 Stainless Steel
Grade 70
Metric
DIN 976-1A

See full description

Feature Attributes

Thread Direction:
Right Hand
Surface Treatment:
Plain
Leading Standard:
DIN 976-1A
Material:
A4 Stainless
Thread:
Metric
Grade:
70
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome