0
1
2

Screwed Studding - Metric - A2 Stainless Steel - Trapezoidal Thread


Select
Select
£30.99 Inc VAT (20%)
Up to 17.5% off


See all variants from £30.99

Description

Screwed Studding
Metric
A2 Stainless Steel
Trapezoidal Thread

ISO-metric trapezoidal thread according to DIN 103, straightness of threaded rods according to ISO 2768-K.

See full description

Feature Attributes

Grade:
316
Thread:
Metric
Product Type:
Trapezoidal Threaded Rod
Material:
A2 Stainless
Thread Direction:
Right Hand
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome