Inc VAT (20%)
Stainless Steel A2: MetricColour-coded at each end of length for easy identification as shown.
Length:
1000 mm
Surface Treatment:
Plain
Product Type:
Threaded Rod
Thread:
Metric
Leading Standard:
DIN 975
Material:
A2 Stainless